BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CutOff Whl, AO, 4-1/2"x.093"x7/8", 13300rpm

DEWALT| Zoro #: G1762975| Mfr #: DW8080

$2.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Max. RPM: 13,300Item: Abrasive Cut-Off Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762975 Mfr #: DW8080
Abrasive Wheel Type: Type 1Max. RPM: 13,300
Item: Abrasive Cut-Off WheelAbrasive Grit: 30
Abrasive Material: Aluminum OxideAbrasive Wheel Diameter: 4-1/2"
Diameter: 4-1/2"Arbor Hole Size: 7/8"
Thickness: 0.0937"Series: High Performance
Diamond Knockout: NoApplication: Stainless
Country of Origin (subject to change): Canada

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4-1/2 In., Thickness 0.0937 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 30, Max. RPM 13,300, Series High Performance, Diamond Knockout No, Application Stainless

Reviews