Dewalt
9 Pc. Electrician's Hole Saw Kit
Mfr # D180002
Zoro # G7635634
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Wood and Metal
- Tooth Material Steel
- Number of Pieces 9
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Explore More Products
- DEWALT Hole Saw Kit, Cutting 1 7/8" D, 9 pieces DAH39CTSET
- DEWALT 3 Pc. Metal Cut Carbide Holesaw Set DWACM1802
- DEWALT Bi-Metal Hole Saw Kits D180005
- DEWALT Door Lock Installation Kit D180004
- DEWALT Hole Saw Kit, Cutting 2 7/16" D, 7 pieces DAH47MMSET
- DEWALT TOUGH CASE(R)5 Pc. Set (includes 3/4", 7/8", (2) 1-1/8", 1-3/8") D1800IR5
- STARRETT Diamond Tile Hole Saw Kit 7 Pcs. KD2000TD1
- RUKO Bi-Metal Hole Saw Kit Premium, 19 Pcs. 106318
- MORSE Maintenance Hole Saw Kit 11 pcs. MHSG100
- MILWAUKEE TOOL 20 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set 49-22-4170
- DIABLO Holesaw Set, General Purpose, 14 pcs. DHS14SGP
- Dewalt Hole Saws & Cutters