Dewalt
Door Lock Installation Kit
Mfr # D180004
Zoro # G0907487
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Wood and Metal
- Tooth Material Steel
- Number of Pieces 5
- Saw Sizes Included 1", 2-1/8"
Explore More Products
- DEWALT 9 Pc. Plumber's Hole Saw Kit D180001
- DEWALT Hole Saw Kit, Cutting 2 7/16" D, 7 pieces DAH47MMSET
- DEWALT Bi-Metal Hole Saw Kits D180005
- DEWALT 3 Pc. Metal Cut Carbide Holesaw Set DWACM1802
- DEWALT TOUGH CASE(R)5 Pc. Set (includes 3/4", 7/8", (2) 1-1/8", 1-3/8") D1800IR5
- DEWALT Hole Saw Kit, Cutting 1 7/8" D, 9 pieces DAH39CTSET
- CENTURY DRILL & TOOL Wood Door Lock Set, 4Pc, with Guide 05493
- REMGRIT Remgrit Recesse D Light Kit 4-3/8" GRL402
- REMGRIT Remgrit Recesse D Light Kit 6-3/8" GRL602
- MORSE Carbide Hole Cutter Kit, 6 Pcs., 3 Teeth CTS01
- MORSE Carbide Hole Cutter Kit, 9 Pcs., 6 Teeth CTS02
- Dewalt Hole Saw Kits