Dewalt
Bi-Metal Hole Saw Kits
Mfr # D180005
Zoro # G0557864
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Wood and Metal
- Tooth Material Steel
- Number of Pieces 13
- Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2"
Explore More Products
- DEWALT Hole Saw Kit, Cutting 2 7/16" D, 7 pieces DAH47MMSET
- DEWALT 9 Pc. Plumber's Hole Saw Kit D180001
- DEWALT Door Lock Installation Kit D180004
- DEWALT 9 Pc. Electrician's Hole Saw Kit D180002
- DEWALT Hole Saw Kit, Cutting 1 7/8" D, 9 pieces DAH39CTSET
- DEWALT TOUGH CASE(R)5 Pc. Set (includes 3/4", 7/8", (2) 1-1/8", 1-3/8") D1800IR5
- MILWAUKEE TOOL 16 pc. HOLE DOZER Plumber's Bi-Metal Hole Saw Set 49-22-4156
- DRILL AMERICA Industrial Maintenance Hole Saw Kit (14 Piece Set) DMS04-9114
- BLU-MOL Electrician Bi-Metal Hole Saw Kit, 9 pcs. 9593
- IDEAL Hole Cutter Set, 7/8, 1-1/8, 1-3/8 In, 4 Pc 36-311
- WESTWARD Bi-Metal Hole Saw Kit, 15 PC 29VX23
- Dewalt Hole Saw Kits