Dewalt
Battery Adapter for Li-Ion 20V
Mfr # DCA1820
Zoro # G1859247
$57.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- For Use With 18V DEWALT Tools
- Cordless Tool Battery Type Li-Ion
- Features Allows for Use of 20V MAX Lithium Ion Batteries in most 18V DEWALT(R) Tools
Explore More Products
- DEWALT 40.0V Li-Ion Battery, 6.0Ah Capacity DCB406
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 (4) DCB609
- DEWALT 20V MAX XR Battery, 5.0Ah, Lithium-Ion (2-Pack) DCB205-2
- DEWALT Battery, 20V, 5.0Ah DCB205BTLR
- DEWALT 20V MAX* FAN COOLED FAST CHARGER DCB118
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion DWST08050
- DEWALT Tool Connect(TM) Tag (25-PACK) DCE041-25
- DEWALT Cordless Crimping Tool Kit, Pistol Handle DCE350M2/DCB205
- DEWALT DEWALT 40V MAX LITHIUM 4.0 AH BATTERY DWDCB404
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 8 ft Shaft 2911-21, 48-11-1865
- DEWALT Battery Charger for Li-Ion 12V-20V DCB102
- Dewalt Cordless Tool Accessories