- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Grinders
- /
- Battery Included Angle Grinder Kit, 60V DC, 6 in Wheel Dia.
Shop Alternate Products
This Product is Discontinued
Dewalt
Battery Included Angle Grinder Kit, 60V DC, 6 in Wheel Dia. (Discontinued)
Mfr # DCG414T1
Zoro # G4123141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 60V DC
- Wheel Dia. 6 in
- No Load RPM 9,000 RPM
Customers Also Purchased
- Brand Dewalt
-
MFR #
DCG414T1
-
Zoro #
G4123141
- UPC # 885911450546
- Country of Origin China
- Category Cordless Grinders
Dimensions
Wheel Dia. | 6 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 13 in |
Overall Length | 13 in |
Wheel Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder Kit |
Battery Included / Bare Tool | Battery Included |
Voltage | 60V DC |
No Load RPM | 9,000 RPM |
Cordless Tool Battery Type | Li-Ion |
Series | FLEXVOLT(R) |
Brushless Motor | Yes |
Corded/Cordless | Cordless |
Switch Type | Trigger |
Lock-on | No |
Features | Kickback Brake(TM) |
Battery Capacity | (1) 6.0 Ah |
Tool Weight | 4.7 lb |
Includes | 4 1/2 in Type 27 Guard, 4 1/2 in Type 27 Wheel, 6 in Type 27 Guard, Flanges, Kitbag, Side Handle, Wrench |
Lock-off | Yes |
Speed Type | Single |
Corded/Banded | Cordless |
Battery Included | 48XP89 |
Battery Pack Replacement | 48XP89 |
Application | Cutting, Grinding |
Power Source | Cordless |
Max. Speed | 9,000 RPM |
Battery Series | 60V MAX |
Electrical Protection | Overload Protection |
Tether Style | Not Tether Capable |
Lock-Off Switch | Yes |
Safety Features | Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch |
Number of Batteries Included | 1 |
Head Type | Standard Head |
Case Included | Yes |
Charger Included | Yes |
Battery Model No. | DCB606 |
Anti-Restart Technology | Yes |
For Wheel Type | Type 27 |
Lock-On Switch | No |
Brake Type | Electronic |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Anti-Kickback Clutch Type | Electronic |
Grip Style | Rat Tail |
Minimum Speed | 9,000 RPM |
Switch Function | Trigger, without Lock-On |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Rat Tail, Voltage 60V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Safety Features Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Spindle Thread Size 5/8 in-11
- Hazardous material