Dewalt
FLEXVOLT Cordless CombInation Kit, 20.0V
Mfr # DCK299D1T1
Zoro # G4123099
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (1) 2.0, (1) 6.0 Ah
- Number of Tools 2
Explore More Products
- DEWALT Cordless Combo Kit, Drive 3/8", DEWALT(R) DCK221F2/DCF504B
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit DCK206P1
- DEWALT Cordless Hammer Drill Kit w/Grinder DCD996P2/DCG412B
- DEWALT Cordless Band Saw DCS375B
- DEWALT Atomic 2 kit with powerstack DCK254E2
- DEWALT Cordless 20V Drill, Impact, and Tool Set DCK279C2/DWMT73802
- DEWALT DeWalt DWT-DCK398HM2 20V Cordless Impact Wrench Combo Kit DWT-DCK398HM2
- DEWALT Combination Kit, 20V w/ BONUS BATTERY DCK2100P2/DCB205
- DEWALT HAMMER DRILL/IMP COMBO KIT 20V BRUSHLESS DWDCK287D2
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC 2494-22, 48-11-2411
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max DCK590L2
- Dewalt Cordless Combination Kits