Dewalt
Cordless Jig Saw, T-Shank Blade Type, 20.0V
Mfr # DCS335B
Zoro # G1936740
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Blade Type T-Shank
- Cutting Action Orbital
- Strokes per Minute 0 to 3200
Explore More Products
- DEWALT Cordless Jig Saw, 20VDC, Barrel Grip DCS335B/DCBP034C
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V DCS334B
- DEWALT Jig Saw, 4-Positions, 6 lb., 220V DW331K-QS
- DEWALT Cordless Jig Saw, 20VDC, Battery DCS335B/DCB204
- DEWALT Jig Saw DW317K
- DEWALT Cordless Jig Saw Kit, 20.0V, 2.0Ah DCS331B/DCB203
- DEWALT JIGSAW 20V BATTERY CHRGR INC DWDCS331M1
- DEWALT DeWalt 115-DW317K Heavy-Duty Jig Saw 115-DW317K
- MAKITA 18V LXT® Jig Saw Kit (3.0Ah) XVJ03
- ROCKWELL JIGSAW CORDED 4.5A 120V 3/4IN SS3704
- MAKITA 12V max CXT® Brushless Top Handle Jig Saw Kit (2.0Ah) VJ06R1J
- Dewalt Jig Saws