KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Demolition Hammer Kit, 120V 13.5

DEWALT| Zoro #: G1707036| Mfr #: D25851K

$678.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drive System: Spline
Voltage: 120VAC
Blows per Minute: 1430 to 2840
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707036 Mfr #: D25851K
Drive System: SplineVoltage: 120VAC
Blows per Minute: 1430 to 2840Includes: Side Handle, Bit Grease, Carrying Case
Tool Length: 18-5/8"Tool Weight: 14.0 lb.
Amps: 13.5Impact Energy: 5.9 ft.-lb.
Item: Demolition Hammer KitHandle Type: D-Handle
Demolition Tool Product Grouping: Demolition Hammer KitsFeatures: SHOCKS(R) Active Vibration Control, 7-Setting Electronic Variable Speed Dial, Slider Lock-on Switch
Corded/Cordless: CordedCountry of Origin (subject to change): Czechia

Description

The D25851K 13 lb. Spline Demolition Hammer is a high-performance chipping hammer powered by 13.5 amp motor. The dependable and hard hitting German engineered mechanism, delivers 8 joules of impact energy. With Constant Speed Under Load electronics, the D25851K is ideally suited for work on concrete and masonry walls, floor and wall channeling, and removing plaster and tile from floors, walls and ceilings. Variable speed dial allows you to reduce power for better performance in brittle substrate materials. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.

  • Active Vibration Control® shocks reduce vibration felt by the user at the handles - A Perform and Protect feature
  • 13.5 amp motor for maximum performance and overload protection.
  • 8 joules of impact energy provides powerful chipping and faster destruction rates
  • Electronic variable speed allows the user to control the speed of chipping and impact energy
  • Low Vibration, 8.3 m/s2 , allows for all day productivity.
  • Optimized mechanism allows for fast surface chipping in ceiling, upper and mid wall applications.
  • Rocker switch design for uninterrupted operation during sustained periods of use.
  • Variable position side handle allows 360-degree rotation and 150-degree adjustment for ease of use.
  • Spline tool holder with rubber dampers absorbs energy providing longer life
  • Compatible with DWH053K chiseling dust extraction system.

Reviews