Depressed Center Wheel, T27, 4x1/4x5/8, AO

DEWALT| Zoro #: G0603057| Mfr #: DW4419

$1.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603057 Mfr #: DW4419
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"
Thickness: 1/4"Max. RPM: 15,200
Arbor Size: 5/8"Abrasive Grit: 24
Application: Ferrous MetalDiameter: 4"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 4"
Series: High PerformanceGrade: Very Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Multiple

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4 In., Thickness 1/4 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 15,200, Series High Performance, Grade Very Coarse, Application Ferrous Metal

Reviews