Depressed Center Wheel, T27, 4x1/8x5/8, ZA

DEWALT| Zoro #: G1377521| Mfr #: DW8802

$3.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"Thickness: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377521 Mfr #: DW8802
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"
Thickness: 1/8"Max. RPM: 15,200
Arbor Size: 5/8"Abrasive Grit: 24
Application: Ferrous Metal, PipelineDiameter: 4"
Item: Abrasive Wheel Diameter: 4"
Series: Extended PerformanceGrade: Very Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): Canada

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4 In., Thickness 1/8 In., Arbor Hole Size 5/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 15,200, Series Extended Performance, Grade Very Coarse, Application Ferrous Metal, Pipeline

Reviews