Depressed Center Wheel, T27, 5x1/8x7/8, SC

DEWALT| Zoro #: G0569676| Mfr #: DW4628

$2.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569676 Mfr #: DW4628
Series: High PerformanceMax. RPM: 12, 200
Grade: Very CoarseArbor Hole Size: 7/8"
Application: Concrete Masonry AsphaltAbrasive Grit: 24
Abrasive Wheel Diameter: 5"Abrasive Wheel Type: Type 27
Abrasive Material: Silicon CarbideDiameter: 5"
Arbor Size: 7/8"Thickness: 1/8"
Country of Origin (subject to change): Canada

Product Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 5 In., Thickness 1/8 In., Arbor Hole Size 7/8 In., Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 12,200, Series High Performance, Grade Very Coarse, Application Concrete Masonry Asphalt