SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Center Wheel, T27, 5x3/32x7/8, AO

DEWALT| Zoro #: G0740354| Mfr #: DW8752

$2.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740354 Mfr #: DW8752
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 3/32"Max. RPM: 12,200
Arbor Size: 7/8"Abrasive Grit: 24
Application: Ferrous MetalDiameter: 5"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 5"
Series: High PerformanceGrade: Very Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 5 In., Thickness 3/32 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 12,200, Series High Performance, Grade Very Coarse, Application Ferrous Metal

Reviews