KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Wheel, T27, 7x1/8x7/8, ZA

DEWALT| Zoro #: G0422317| Mfr #: DW8824

$5.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Extended Performance
Abrasive Grit: 24
Arbor Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422317 Mfr #: DW8824
Series: Extended PerformanceAbrasive Grit: 24
Arbor Size: 7/8"Abrasive Material: Zirconia Alumina
Diameter: 7"Grade: Very Coarse
Abrasive Wheel Type: Type 27Max. RPM: 8700
Item: Application: Ferrous Metal, Pipeline
Arbor Hole Size: 7/8"Thickness: 1/8"
Abrasive Wheel Diameter: 7"Country of Origin (subject to change): Canada

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 1/8 In., Arbor Hole Size 7/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 8700, Series Extended Performance, Grade Very Coarse, Application Ferrous Metal, Pipeline

Reviews