DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Depressed Center Wheel, T27, 7x3/32x7/8, ZA

DEWALT| Zoro #: G1377503| Mfr #: DW8822

$6.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 3/32"
Item:
Max. RPM: 8700
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377503 Mfr #: DW8822
Thickness: 3/32"Item:
Max. RPM: 8700Grade: Very Coarse
Abrasive Wheel Type: Type 27Abrasive Grit: 24
Application: Ferrous Metal, StainlessArbor Size: 7/8"
Abrasive Material: Zirconia AluminaDiameter: 7"
Arbor Hole Size: 7/8"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): Canada

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 3/32 In., Arbor Hole Size 7/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 8700, Series High Performance, Grade Very Coarse, Application Ferrous Metal, Stainless

Reviews