Depressed Center Wheel, T27, 9x1/4x7/8, AO

DEWALT| Zoro #: G1841323| Mfr #: DW4949

$6.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: High Performance
Abrasive Grit: 24
Arbor Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841323 Mfr #: DW4949
Series: High PerformanceAbrasive Grit: 24
Arbor Size: 7/8"Abrasive Material: Aluminum Oxide
Diameter: 9"Grade: Very Coarse
Abrasive Wheel Type: Type 27Max. RPM: 6600
Item: Application: Ferrous Metal
Arbor Hole Size: 7/8"Thickness: 1/4"
Abrasive Wheel Diameter: 9"Country of Origin (subject to change): Canada

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 1/4 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 6600, Series High Performance, Grade Very Coarse, Application Ferrous Metal

Reviews