SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Center Wheel, T27, 9x1/8x7/8, AO

DEWALT| Zoro #: G0337452| Mfr #: DWA4515

$5.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337452 Mfr #: DWA4515
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 1/8"Max. RPM: 6600
Arbor Size: 7/8"Abrasive Grit: 24
Application: Ferrous Metal, StainlessDiameter: 9"
Item: Abrasive Wheel Diameter: 9"
Series: Metal AOGrade: Very Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): China

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 1/8 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 6600, Series Metal AO, Grade Very Coarse, Application Ferrous Metal, Stainless

Reviews