Depressed Center Wheel, T27, 9x3/32x7/8, AO

DEWALT| Zoro #: G0936327| Mfr #: DW8758

$4.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Ferrous Metal
Grade: Very Coarse
Max. RPM: 6600
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0936327 Mfr #: DW8758
Abrasive Wheel Diameter: 9"Abrasive Wheel Type: Type 27
Abrasive Material: Aluminum OxideDiameter: 9"
Arbor Size: 7/8"Thickness: 3/32"
Series: High PerformanceMax. RPM: 6600
Grade: Very CoarseArbor Hole Size: 7/8"
Abrasive Grit: 24Application: Ferrous Metal
Country of Origin (subject to change): China

Product Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 3/32 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 6600, Series Metal AO, Grade Very Coarse, Application Ferrous Metal

Product Reviews