Depressed Center Whl, T27, 4.5x3/32x7/8, AO

DEWALT| Zoro #: G0264372| Mfr #: DW8750

$1.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 3/32"Item:Series: High Performance
Save 15%. Sign up for Z-mail.


Zoro #: G0264372 Mfr #: DW8750
Thickness: 3/32"Item:
Series: High PerformanceMax. RPM: 13,300
Grade: Very CoarseAbrasive Material: Aluminum Oxide
Abrasive Grit: 24Application: Ferrous Metal
Arbor Size: 7/8"Abrasive Wheel Type: Type 27
Diameter: 4-1/2"Arbor Hole Size: 7/8"
Abrasive Wheel Diameter: 4-1/2"Country of Origin (subject to change): Canada


Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 3/32 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 13,300, Series High Performance, Grade Very Coarse, Application Ferrous Metal