SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Center Whl, T27, 4.5x3/32x7/8, ZA

DEWALT| Zoro #: G2038915| Mfr #: DW8804

$4.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038915 Mfr #: DW8804
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 3/32"Max. RPM: 13,300
Arbor Size: 7/8"Abrasive Grit: 24
Application: Ferrous Metal, StainlessDiameter: 4-1/2"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 4-1/2"
Series: Z24RGrade: Very Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): Canada

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 3/32 In., Arbor Hole Size 7/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 13,300, Series Z24R, Grade Very Coarse, Application Ferrous Metal, Stainless

Reviews