Depressed Center Whl, T27, 5x1/4x5/8-11, AO

DEWALT| Zoro #: G1878667| Mfr #: DW4623

$2.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 5"
Item:
Abrasive Wheel Diameter: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878667 Mfr #: DW4623
Diameter: 5"Item:
Abrasive Wheel Diameter: 5"Abrasive Wheel Type: Type 27
Abrasive Material: Aluminum OxideApplication: Ferrous Metal
Thickness: 1/4"Grade: Very Coarse
Arbor Hole Size: 5/8"-11Max. RPM: 12,200
Abrasive Grit: 24Series: High Performance
Arbor Size: 5/8"-11Country of Origin (subject to change): Canada

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 5 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 12,200, Series High Performance, Grade Very Coarse, Application Ferrous Metal

Reviews