KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Whl, T27, 5x1/4x5/8-11, ZA

DEWALT| Zoro #: G2237024| Mfr #: DW8815

$6.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 5"
Item:
Abrasive Wheel Diameter: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237024 Mfr #: DW8815
Diameter: 5"Item:
Abrasive Wheel Diameter: 5"Abrasive Wheel Type: Type 27
Abrasive Material: Zirconia AluminaApplication: Ferrous Metal, Stainless
Thickness: 1/4"Grade: Very Coarse
Arbor Hole Size: 5/8"-11Max. RPM: 12,200
Abrasive Grit: 24Series: Extended Performance
Arbor Size: 5/8"-11Country of Origin (subject to change): Canada

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 5 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 12,200, Series Extended Performance, Grade Very Coarse, Application Ferrous Metal, Stainless

Reviews