PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Depressed Ctr Wheel, T27, 6x3/32x5/8-11, AO

DEWALT| Zoro #: G2331463| Mfr #: DW8755

$3.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11Thickness: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331463 Mfr #: DW8755
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11
Thickness: 3/32"Max. RPM: 10,100
Arbor Size: 5/8"-11Abrasive Grit: 24
Application: Ferrous MetalDiameter: 6"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 6"
Series: High PerformanceGrade: Very Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 6 In., Thickness 3/32 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 10,100, Series High Performance, Grade Very Coarse, Application Ferrous Metal

Reviews