Depressed Ctr Wheel, T27, 7x3/32x5/8-11, ZA

DEWALT| Zoro #: G0562091| Mfr #: DW8823

$6.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Grit: 24
Arbor Size: 5/8"-11
Abrasive Material: Zirconia Alumina
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562091 Mfr #: DW8823
Abrasive Grit: 24Arbor Size: 5/8"-11
Abrasive Material: Zirconia AluminaDiameter: 7"
Grade: Very CoarseAbrasive Wheel Type: Type 27
Max. RPM: 8700Item:
Application: Ferrous Metal, StainlessArbor Hole Size: 5/8"-11
Thickness: 3/32"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): Canada

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 3/32 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 8700, Series High Performance, Grade Very Coarse, Application Ferrous Metal, Stainless

Reviews