SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Ctr Whl, T27, 4.5x1/8x5/8-11, AO

DEWALT| Zoro #: G2263466| Mfr #: DW8435

$2.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11Thickness: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263466 Mfr #: DW8435
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11
Thickness: 1/8"Max. RPM: 13,300
Arbor Size: 5/8"-11Abrasive Grit: 24
Application: Ferrous Metal, PipelineDiameter: 4-1/2"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 4-1/2"
Series: High PerformanceGrade: Very Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/8 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 13,300, Series High Performance, Grade Very Coarse, Application Ferrous Metal, Pipeline

Reviews