Dewalt
Dewalt DW2507 6 Piece Magnetic Compact Rapid Load Set
- Zoro #: G704077855
- Mfr #: 2294445
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$36.98
Subtotal: $36.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dewalt
- MFR #2294445
- Zoro #G704077855
- Country of OriginChina
- Category Screwdriver Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Description
FeaturesBit Size: Multi SizeBit Type: Rapid LoadProduct Type: Screwdriver BitBit Length: 2 in. Number of Pieces: 6 pc. Shank Type: HexIncludes: Rapid Load Holder. 1" Phillips Bits: PH2. 1" Slotted Bits: SL8. 1" Square Bits: SQ2. 2" PH Bits: PH2. 2" Square Bits: SQ1
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dewalt #2294445
Explore more
- DEWALT Screwdriver Bit Set, 1 15/16" L Bit, PK3 IWAF122TX3
- DEWALT 8 pc. Drill Drive Set DW2730
- DEWALT 20-Pc. IMPACT READY(R) Magnet ToughCase(R) Set DWMTCIR20
- DEWALT #6 Drill/Drive Unit DW2700
- DEWALT 18 Pc. Screwdriving Set with Tough Case(R) DW2174
- DEWALT 31-Pc. IMPACT READY(R) Extra Small ToughCase(R) Screwdriving Set DWAX100IR
- DEWALT Rapid Load Bit Set 32 Pc W/Tough Case DWDWAMF1232RL
- IRWIN Impact Performance Series 2-1/2 in. L Impact Double-Ended Screwdriver Bit Set Steel 6 pk IWAF32DEMIX6
- URREA Torx® bit set 15 Pc with adaptor J230
- Dewalt Screwdrivers and Nutdrivers