Dewalt
Dewalt DWDCD701B 0.37 in. 12V Xtreme Brushless Drill Driver
- Zoro #: G104129925
- Mfr #: DWDCD701B
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
$204.28
Subtotal: $204.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DWDCD701B Specifications
- Zoro #: G104129925
- Mfr #: DWDCD701B
- UPC #: 885911603843
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
The DCD701 XTREME 12V MAX brushless 3/8 in. cordless drill/driver (tool only) is compact and performance packed. This drill is ideal for precision applications like drilling small pilot holes and accepts up to 1/2 in. spade bits. At only 5.97 in. long, it is packed to perform with a 2-speed transmission. It also features a bright LED positioned light on the foot to illuminate work areas.
Features- Brushless motor for maximum runtime and durability
- LED foot light for superior visibility
- Power: 250 UWO
- RPM: 0-425 / 0-1500 RPM
- Voltage: 12V
- Size: 0.37 in.
- Weight: 2.28 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Dewalt #DWDCD701B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Cordless Impact Driver, 20V, 1/4 DCF809C1
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included DCD710S2
- DEWALT Cordless Stud and Joist Drill, 60.0V DCD470B
- DEWALT 1/2 in, 20V DC Cordless Drill, Bare Tool DCD780B
- DEWALT 20V Max Lith Drill/Driver Kit DCD780C2-ARCH
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD991B/ DCB205CK
- DEWALT DRILL/DRIVER KIT 20V MAX LI-ION DWDCD780C2
- MAKITA Brushless 1/2" Drill/Driver Kit 4.0 LXT XFD13SM1
- MILWAUKEE TOOL M18 Compact Brushless 1/2" Drill Driver Bare Tool 2801-20
- MAKITA DRILL 14.4V 3/8" * MP6933FDX2
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, M18 FUEL Hackzall 2808-20,2719-20
- Dewalt Cordless Tools