Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Die Grinder, 20.0V, 25000 Load RPM
  • Zoro #: G0186115
  • Mfr #: DCG426M2/ DCB240
$506.00
  • Item: Cordless Die Grinder
  • Battery Capacity: 4.0Ah
  • Included Charger: 11A157
See full product details
This item ships free.

Dewalt #DCG426M2/ DCB240 Specifications

  • Zoro #: G0186115
  • Mfr #: DCG426M2/ DCB240
Item: Cordless Die Grinder Battery Capacity: 4.0Ah
Included Charger: 11A157 Corded/Cordless: Cordless
Collet Capacity: 1/4" Switch Type: Paddle Switch
Includes: (2) Wrenches, Charger, Tool Bag, (3) Batteries Handle Type: In-Line
No Load RPM: 25,000 Cordless Tool Battery Type: Li-Ion
Series: 20V MAX(TM) Voltage: 20.0
Tool Weight: 3.9 lb. Features: Variable Speed, LED
Tool Length: 16-15/16" Battery Included: (3) 21RV47
Charger Replacement: 11A157 Battery Pack Replacement: (3) 21RV47
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Die Grinder, Battery Included, Voltage 20.0, 25,000 No Load RPM, Collet Capacity 1/4 In., Handle Type In-Line, Cordless Tool Battery Type Li-Ion, Series 20V MAX(TM), Switch Type Paddle Switch, Battery Included (3) 21RV47, Battery Pack Replacement (3) 21RV47, Battery Capacity 4.0Ah, Features Variable Speed, LED, Tool Length 16-15/16 In., Tool Weight 3.9 lb., Includes (2) Wrenches, Charger, Tool Bag, (3) Batteries

Reviews of Dewalt #DCG426M2/ DCB240