Drill Bit, Cobalt, 5/64 In

DEWALT |Zoro #: G2135603|Mfr #: DW1205

$1.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2135603 Mfr #: DW1205
Overall Length: 2"Decimal Size: 0.0781"
Item: Pilot Point Drill BitDrilling Depth: 1"
Drill Bit Size: 5/64"Material: Cobalt
Finish: Gold Ferrous OxideFeatures: 135 Degrees Split Point
Country of Origin (subject to change): United States

Product Description

Drill Bit, Jobbers Length, Industrial Grade, Cobalt, Gold Ferrous Oxide Finish, Fractional Size 5/64 In., Decimal Equivalent 0.0781 In., Split Point 135 Deg., Flute Length 1 In., Overall Length 2 In., Shank Type 3 Flats, For Drilling In Stainless Steel, Abrasive Metal And Other Hard To Drill Alloys

Product Reviews