Drill Bit, SDS Plus, 3/16 Dia, 4InL, PK25

DEWALT |Zoro #: G1778655|Mfr #: DW5402B25

$63.18 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1778655 Mfr #: DW5402B25
Shank Shape: SDS PlusOverall Length: 4"
Item: Masonry Drill BitNumber of Cutter Heads: 2
Drilling Length: 2"Bit Dia.: 3/16"
Country of Origin (subject to change): Germany

Product Description

Masonry Drill Bit, Shank Shape SDS Plus, Number of Cutter Heads 2, Bit Dia. 3/16 In., Drilling Length 2 In., Overall Length 4 In., Package Quantity 25

Product Reviews