Drill Bit, SDS Plus, 3/16x8-1/2In, PK25

DEWALT| Zoro #: G0496851| Mfr #: DW5504B25

$151.50 /pk

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496851 Mfr #: DW5504B25
Shank Size: 25/64"Shank Shape: SDS Plus
Item: Hammer Drill BitNumber of Cutter Heads: 4
Drilling Length: 6"Bit Dia.: 3/16"
Overall Length: 8-1/2"Country of Origin (subject to change): Germany

Product Description

Get a masonry drill bit from DeWalt for your toughest construction job. If you're seeking a versatile bit, look no further than this 8-1/2" long bit. It has a drilling length of 6" with a 3/16" diameter, a SDS Plus shank, and 4 cutter heads. This comes in a quantity of 25.

Product Reviews