KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill Bit Set

DEWALT| Zoro #: G1671765| Mfr #: DW1956

$24.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 16
Includes: (2) 1/16", (1) Each 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8", 1/2"
Item: Pilot Point Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671765 Mfr #: DW1956
Number of Pieces: 16Includes: (2) 1/16", (1) Each 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8", 1/2"
Item: Pilot Point Drill Bit SetFeatures: Backtaper Design with Acute Cutting Edges and Enlarged Flute Chamber to Eliminate Walking, Minimize Friction and Maximize Chip Removal
Material: HSSFinish: Gold Ferrous Oxide
Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8", 1/2"Country of Origin (subject to change): Germany

Description

Drill Bit Set, Pilot Point Drill Bit Set, Drill Bit Material High Speed Steel, Drill Bit Size 1/16 In. to 1/2 In., Drill Bit Sizes Included (2) 1/16 In., 5/64 In., 3/32 In., 7/64 In., 1/8 In., 9/64 In., 5/32 In., 11/64 In., 3/16 In., 13/64 In., 7/32 In., 1/4 In., 5/16 In., 3/8 In., 1/2 In., Number of Pieces 16, Drill Bit Finish Gold Ferrous Oxide, Drill Bit Point Angle 135 Degrees , Impact Rated No, Drill Bit Dimension Type Fractional Inch, Shank Shape Round

Reviews