Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit Set, Titanium, 21 pcs.

  • Zoro #: G8602185
  • Mfr #: DW1361
$29.94
  • Promotion Restriction: Not eligible for promotion
  • Impact Rated: No
  • Features: Patented Pilot Point Tip Starts On Contact, Titanium Coating for Longer Life
See full product details
Orders over $75 ship free.

Dewalt #DW1361 Specifications

  • Zoro #: G8602185
  • Mfr #: DW1361
Promotion Restriction: Not eligible for promotion Impact Rated: No
Features: Patented Pilot Point Tip Starts On Contact, Titanium Coating for Longer Life Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 5/16", 3/8", 1/2"
Drill Bit Material: High Speed Steel Drill Bit Finish: TiN
Number of Pieces: 21 Drill Bit Point Angle: 135 Degrees
Drill Bit Sizes Included: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16 in, 3/8 in Shank Shape: Round
Drill Bit Size: 1/16" to 3/8" Item: Jobber Length Drill Set
Material: Titanium Drill Bit Dimension Type: Fractional Inch
Finish: Titanium Includes: (2) 1/16 in Titanium PILOT POINT(R), (2) 1/4 in Titanium PILOT POINT(R), (2) 1/8 in Titanium PILOT POINT(R), (2) 3/16 in Titanium PILOT POINT(R), (2) 5/64 in Titanium PILOT POINT(R), 11/64 in Titanium PILOT POINT(R), 13/64 in Titanium PILOT POINT(R), 15/64 in Titanium PILOT POINT(R), 3/32 in Titanium PILOT POINT(R), 3/8 in Titanium PILOT POINT(R), 5/16 in Titanium PILOT POINT(R), 5/32 in Titanium PILOT POINT(R), 7/32 in Titanium PILOT POINT(R), 7/64 in Titanium PILOT POINT(R), 9/64 in Titanium PILOT POINT(R), TOUGH CASE(R) Container
Cutting Direction: Right Hand Primary Material Application ISO Code: O
Number of Drill Bits: 21 Shank Type - Machining: Straight
Measurement System: Fractional Inch Web Construction: Tapered
Drill Bit Case Type: Box Primary Material Application: General Purpose
Flute Type: Spiral Impact Rating: No
Material - Machining: High Speed Steel Smallest Drill Bit Size: 1/16 in
Drill Bit Point Type: Conventional Point Largest Drill Bit Size: 1/2 in
Finish - Machining: TiN Standards: Not Rated
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Set, Number of Drill Bits 21, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, High Speed Steel, TiN, Drill Bit Sizes Included 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16 in, 3/8 in, Fractional Inch

Reviews of Dewalt #DW1361