Keyless Drill Chuck Kit 3/8" Cap., 1/4 Hex

DEWALT| Zoro #: G2176474| Mfr #: DW0521

$31.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelCapacity Max.: 0.375"Nominal Capacity: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176474 Mfr #: DW0521
Material: SteelCapacity Max.: 0.375"
Nominal Capacity: 3/8"Capacity Min.: 0.125"
Bearing Type: Plain BearingMounting Size: 1/4"
Chuck Type: KeylessItem: Drill Chuck Kit
Includes: ArborMounting Type: Integral Hex Shank
Country of Origin (subject to change): Japan

Description

Easily change from fastening to drilling with a 1/4" hex quick connect. The DW0521 Quick Connect 3/8" Impact Chuck is built with all-metal construction for maximum durability.

  • 1/4" hex quick connect allows users to easily change from fastening to drilling
  • Single sleeve design allows for single handed tightening
  • Built with all-metal construction for maximum durability

Reviews