Skip to Main Content
customer-service Help
Dewalt

Drill, Cordless, 1750 RPM, 20V DC

Dewalt Drill, Cordless, 1750 RPM, 20V DC DCD777C2/DCF887B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$340.10
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 2
See full product details
This item ships free.
Total: $340.10

Dewalt #DCD777C2/DCF887B Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (2) 1.5 Ah
  • Brushless Motor: Yes
  • Series: 20V MAX*
  • No Load RPM: 0 to 500/0 to 1750
  • Item: Cordless Combination Kit
  • Chuck Size: 1/2 in
  • Tool Weight: 2.7 lb
  • Battery Included: 21RV47
  • Tool Length: 7-33/34 in
  • Clutch Style: Adjustable
  • Included Charger: 11A157
  • Corded/Cordless: Cordless
  • Includes: (2) Batteries, Charger, Contractor Bag
  • Battery Pack Replacement: 21RV47
  • Max. Power: 340UWO
  • Max. Torque: 1825 in-lb
  • Charger Replacement: 11A157
  • Handle Type: Pistol Grip
  • Transmission: 2-Speed
  • Chuck: Keyless
  • Wireless Tool Tracking: No
  • Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
  • Charger Included: Yes
  • Number of Batteries Included: 2
  • Battery Series: 20V Max
  • Power Source: Cordless
  • Drill - Class: General Purpose
  • Number of Tools: 2
  • Drill: Mfr. No. DCD777C2
  • Drill - Chuck Size: 1/2 in
  • Impact Driver: Mfr. No. DCF887
  • Impact Driver - Torque Range: 1,825 in-lb
  • Included Fastening Tools: Impact Driver (1,825 in-lb)
  • Case Included: Contractor Bag
  • Cordless Tools Included: Drill, Impact Driver
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand DEWALT(R), Series 20V MAX*, Battery Included 21RV47, Number of Batteries Included 2, Battery Series 20V Max, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Drill (General Purpose, 1,750 RPM)

Reviews of Dewalt #DCD777C2/DCF887B