Dewalt
Drill, Cordless, 2000 RPM, 20V DC
- Zoro #: G4230473
- Mfr #: DCD792D2/DCB203
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Number of Batteries: 3
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (3) 2.0 Ah
- Brushless Motor: Yes
- Series: 20V MAX*
- No Load RPM: 0 to 550/0 to 2000
$249.00
Ships from United States
Subtotal: $249.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCD792D2/DCB203 Specifications
- Zoro #: G4230473
- Mfr #: DCD792D2/DCB203
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Number of Batteries: 3
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (3) 2.0 Ah
- Brushless Motor: Yes
- Series: 20V MAX*
- No Load RPM: 0 to 550/0 to 2000
- Item: Drill
- Chuck Size: 1/2 in
- Chuck: Keyless
- Tool Length: 6-29/32 in
- Transmission: 2-Speed
- Charger Replacement: 49EM80
- Tool Weight: 3.4 lb
- Clutch Style: Mechanical
- Handle Type: Pistol Grip
- Includes: (1) Kit Box
- Battery Pack Replacement: 11A164
- Corded/Cordless: Cordless
- Max. Power: 460 UWO
- Battery Included: (3) 21RV46
- Max. Torque: Not Specified
- Included Charger: Yes
- Max. Speed: 2,000 RPM
- Overall Length: 7 in
- Cordless Drill Class: Compact Premium
- Throttle Type: Trigger
- Drill Chuck Type: Keyless
- Built-In Light: Yes
- Battery Series: 20V MAX
- Charger Included: Yes
- Number of Speed Settings: 2
- Number of Clutch Settings: 15 + Drill Mode
- Switch Type: Trigger
- Wireless Tracking System: Tool Connect
- Chuck Material: Metal
- Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
- Battery Model No.: Mfr. No DCB203
- Power Source: Cordless
- Anti-Kick Back: No
- Variable Speed: Yes
- Min. Speed: 2,000 RPM
- Number of Batteries Included: 1
- Wireless Tool Tracking: Yes
- Shop By: Hot Buys
- Charger Model: Mfr. No. DCB112
- Minimum Speed: 2,000 RPM
- Maximum Speed: 2,000 RPM
- Battery Model Number: Mfr. No DCB203
- Max Speed: 2,000 RPM
- Country of Origin (subject to change): Multiple
Description
Drill, Voltage 20V DC, Battery Included, Battery Capacity (3) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, 20V MAX* Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power 460 UWO, Battery Included (3) 21RV46, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A164, Chuck Keyless, Tool Length 6-29/32 in, Tool Weight 3.4 lb, Includes (1) Kit Box
Reviews of Dewalt #DCD792D2/DCB203
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC DCD991P2/DCD708B
- DEWALT Cordless Stud and Joist Drill Kit, 60V DCD471X1
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD791D2/DCB203
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Bare Tool DCD130B
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD991P2
- DEWALT Cordless Drills, 1250 RPM Max. Speed DCD444B
- DEWALT DRILL/DRIVER KIT 20V MAX LI-ION DWDCD780C2
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC DCD701B
- MAKITA Drill, Chuck 1/2", Keyed, 40V, 1500 RPM GAD01M1
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer GBM9-16
- MAKITA DRILL 3/8" DRILL REV 0-2500RPM 4.9 AMP MP6407
- Dewalt Cordless Drills