Dewalt
Drill Kit, Cordless, 2000 RPM, 20V DC
- Zoro #: G701059502
- Mfr #: DCD991P2/DCD708B
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Battery Capacity: 5.0 Ah
- Brushless Motor: Yes
- Series: 20V MAX XR
- Item: Cordless Combination Kit
- Chuck Size: 1/2 in
- Max. Power: 820 UWO
$688.97
Subtotal: $688.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCD991P2/DCD708B Specifications
- Zoro #: G701059502
- Mfr #: DCD991P2/DCD708B
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Battery Capacity: 5.0 Ah
- Brushless Motor: Yes
- Series: 20V MAX XR
- Item: Cordless Combination Kit
- Chuck Size: 1/2 in
- Max. Power: 820 UWO
- Includes: Drill, (2) Batteries, Charger, 360 Degrees Side Handle, Belt Hook, Kit Box, Mfr. No. DCD708B
- Number of Batteries Included: 2
- Charger Model: Mfr. No. DCB115
- Overall Length: 8-3/8 in
- Number of Clutch Settings: 11
- Variable Speed: Yes
- Handle Type: Pistol Grip
- Wireless Tool Tracking: No
- Battery Model No.: Mfr. No. DCB205
- Power Source: Cordless
- Min. Speed: 450 RPM
- Max. Speed: 2005 RPM
- Housing Material: Plastic
- Battery Included: (2) 31AC52, 34CT50
- Battery Series: 20V MAX
- Jobsite Light Included: No
- Throttle Type: Trigger
- Number of Speed Settings: 3
- Handle Material: Plastic
- Charger Included: Yes
- Tool Weight: 4.6 lb
- Built-In Light: Yes
- Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
- Chuck Material: Plastic
- Drill Chuck Type: Keyless
- Drill: 39RV96, 55CJ61
- Cordless Tools Included: Drill
- Drill - Chuck Size: 1/2 in
- Drill - Max. Torque: 1,650 in-lb
- Case Included: Carrying Case
- Charger: 11A157
- Drill - Class: Compact, Premium
- Number of Tools: 2
- Country of Origin (subject to change): Multiple
Description
Cordless Combination Kit, Cordless Tools Included Drill, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes Drill, (2) Batteries, Charger, 360 Degrees Side Handle, Belt Hook, Kit Box, Mfr. No. DCD708B, Tool Brand DEWALT(R), Series 20V MAX XR, Battery Included (2) 31AC52, 34CT50, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB205, Battery Series 20V MAX, Charger 11A157, Charger Included Yes
Reviews of Dewalt #DCD991P2/DCD708B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC DCD740C1/DWA2T35IR
- DEWALT COMPACT DRILL 20V MAX LITHIUM DWDCD780B
- DEWALT 18V Hamerdr/Drill Driver Kit DCD950KX
- DEWALT Drill, Cordless, 1650 RPM, 20V DC DCD708B
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Bare Tool DCD130B
- DEWALT 1/2 in, 20V DC Cordless Drill, Bare Tool DCD791B
- DEWALT DRILL/DRIVER KIT 20V MAX LI-ION DWDCD780C2
- BOSCH 18V 1/2 In. Drill/Driver Kit GSR18V-1330CB14
- DEWALT 1/2" VSR Stud & Joist Drill w/ Clutch and Bind-up Control System DWD460
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included 7DF46
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool XFD12Z
- Dewalt Cordless Tools