Dewalt
Drill Kit, Cordless, 2000 RPM, 20V DC
- Zoro #: G601059503
- Mfr #: DCD991P2/DWST17820
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Battery Capacity: (2) 5.0 Ah
- Brushless Motor: Yes
- Series: 20V MAX
- Item: Drill Kit
- Chuck Size: 1/2 in
- Clutch Style: Mechanical
$581.35
Subtotal: $581.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCD991P2/DWST17820 Specifications
- Zoro #: G601059503
- Mfr #: DCD991P2/DWST17820
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Battery Capacity: (2) 5.0 Ah
- Brushless Motor: Yes
- Series: 20V MAX
- Item: Drill Kit
- Chuck Size: 1/2 in
- Clutch Style: Mechanical
- Handle Type: Pistol Grip
- Charger Model: Mfr. No. DCB115
- Number of Clutch Settings: 11 + Drill Mode
- Number of Batteries Included: 2
- Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
- Jobsite Light Included: No
- Variable Speed: Yes
- Built-In Light: Yes
- Charger Included: Yes
- Housing Material: Plastic
- Battery Series: 20V MAX
- Max. Speed: 2,000 RPM
- Max. Power: 820 UWO
- Drill Chuck Type: Keyless
- Power Source: Cordless
- Min. Speed: 450 RPM
- Wireless Tool Tracking: No
- Handle Material: Plastic
- Battery Model No.: Mfr. No. DCB205
- Chuck Material: Metal
- Tool Weight: 4.6 lb
- Includes: Drill, (2) Batteries, Charger, 360 Degrees Side Handle, Belt Hook, Kit Box, Mfr. No. DWST17820
- Throttle Type: Trigger
- Overall Length: 8 3/8 in
- Number of Speed Settings: 3
- Anti-Kick Back: No
- Cordless Drill Class: Premium
- Minimum Speed: 450 RPM
- Max Speed: 2,000 RPM
- Battery Model Number: Mfr. No. DCB205
- Maximum Speed: 2,000 RPM
- Country of Origin (subject to change): Multiple
Description
Drill Kit, Voltage 20V DC, Battery Capacity (2) 5.0 Ah, Brushless Motor Yes, 20V MAX Series, Chuck Size 1/2 in, Max. Power 820 UWO, Clutch Style Mechanical, Handle Type Pistol Grip, Tool Weight 4.6 lb, Includes Drill, (2) Batteries, Charger, 360 Degrees Side Handle, Belt Hook, Kit Box, Mfr. No. DWST17820
Reviews of Dewalt #DCD991P2/DWST17820
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included DCD460T2
- DEWALT Drill Kit, Cordless, 600 RPM, 60V DC DCD130T1/DCB606
- DEWALT 18V Hamerdr/Drill Driver Kit DCD950KX
- DEWALT 20v Max COMPACT BRUSHLESS DRILL DWTDCD708B
- DEWALT DRIL/DRIVER 1/2" 20V MAX LI-ION 3 SPEED DWDCD980M2
- DEWALT Cordless Drills, 1250 RPM Max. Speed DCD445B
- DEWALT DRILL/DRIVER KIT 20V MAX LI-ION DWDCD780C2
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool XFD12Z
- OSG A BRAND Flat Drill, ADFLS-2D, 5.2MM 3332520
- DEWALT 1/2 in, 60V DC Cordless Drill, Bare Tool DCD460B
- DEWALT Cordless Impact Driver, 20V, 1/4 DCF809C1
- Dewalt Cordless Tools