Dewalt
Drive Anchor, 1-1/2 in., PK100
- Zoro #: G0073529
- Mfr #: 02820-PWR
Tap to zoom
Hover or click to zoom
$12.14
pkg. of 100 ($0.12/ea)
- Promotion Restriction: Not eligible for promotion
- Item: Drive Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.14
Dewalt #02820-PWR Specifications
- Zoro #: G0073529
- Mfr #: 02820-PWR
- Promotion Restriction: Not eligible for promotion
- Item: Drive Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
- Anchor Head Style: Mushroom
- Anchor Body Material: Zinc Alloy
- Anchor Body Finish: Zinc Plated
- Pin Material: Steel
- Anchor Dia.: 1/4 in
- Anchor Length: 1 1/2 in
- Min. Embedment: 2 1/8 in
- Material: Zamac Alloy, Carbon Steel
- Head Style: Mushroom
- Meets/Exceeds: Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head)
- Shank Length: 1 1/2 in
- Package Quantity: 100
- Country of Origin (subject to change): Taiwan, Province of China
Description
Drive Anchor, Anchor Head Style Mushroom, Anchor Body Material Zinc Alloy, Anchor Body Finish Zinc Plated, Pin Material Steel, Anchor Dia. 1/4 in, Anchor Length 1 1/2 in, Shank Length 1 1/2 in, Min. Embedment 2 1/8 in, Meets/Exceeds Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head), Package Quantity 100
Reviews of Dewalt #02820-PWR
Explore more
- DEWALT Pre-Expanded Anchor, 2 in., PK100 05526-PWR
- DEWALT Drive Anchor, 1-1/2 in., PK100 02844-PWR
- DEWALT Hammer Drive Pin Anchor, 1/4" dia., PK100 05531-PWR
- DEWALT Hammer Drive Pin Anchor, 3/8" dia., PK25 05554-PWR
- DEWALT Hammer Drive Pin Anchor, 1/4" dia., PK100 02542-PWR
- DEWALT Hammer Drive Pin Anchor, 1/4" dia., PK100 05626-PWR
- MIDWEST FASTENER CORP. 1/4" x 1/4" Aluminum Truss Head Pin Drive Anchors 10PK 932008
- ZORO SELECT 1/4X11/16 CNTERSK ALUM DRIVE RIVET ALUMINUM 14688ACA
- MIDWEST FASTENER CORP. 1/4" x 4" Zinc Plated Steel Truss Head Nail Drive Anchors 100PK 53271
- RAMSET POWR HAMR PIN ACQ 2.5"" 09167
- ZORO SELECT 1/4X1 PLASTIC DRIVE RIVET GREY NYLON 141000PTPGY
- Dewalt Drive Pin Anchors