Dewalt

Drive Anchor, 1-1/4 in., PK100

Dewalt Drive Anchor, 1-1/4 in., PK100 02842-PWR
Hover or click to zoom Tap to zoom
$31.39
pkg. of 100 ($0.31/ea)
  • Promotion Restriction: Not eligible for promotion
  • Item: Drive Anchor
  • Pin Anchor Type: Hammer Drive Pin Anchor
See full product details
Orders over $75 ship free.

Total: $31.39

Dewalt #02842-PWR Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Drive Anchor
  • Pin Anchor Type: Hammer Drive Pin Anchor
  • Anchor Head Style: Mushroom
  • Anchor Body Material: Zinc Alloy
  • Anchor Body Finish: Zinc Plated
  • Pin Material: Steel
  • Anchor Dia.: 1/4 in
  • Anchor Length: 1 1/4 in
  • Shank Length: 1 1/4 in
  • Material: Zamac Alloy, Carbon Steel
  • Package Quantity: 100
  • Head Style: Mushroom
  • Meets/Exceeds: Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head)
  • Min. Embedment: 1 1/8 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Drive Anchor, Anchor Head Style Mushroom, Anchor Body Material Zinc Alloy, Anchor Body Finish Zinc Plated, Pin Material Steel, Anchor Dia. 1/4 in, Anchor Length 1 1/4 in, Shank Length 1 1/4 in, Min. Embedment 1 1/8 in, Meets/Exceeds Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head), Package Quantity 100

Reviews of Dewalt #02842-PWR