Dewalt
Drive Anchor, 1 in., PK100
- Zoro #: G0073538
- Mfr #: 02808-PWR
Tap to zoom
Hover or click to zoom
$12.11
pkg. of 100 ($0.12/ea)
- Promotion Restriction: Not eligible for promotion
- Item: Drive Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.11
Dewalt #02808-PWR Specifications
- Zoro #: G0073538
- Mfr #: 02808-PWR
- Promotion Restriction: Not eligible for promotion
- Item: Drive Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
- Anchor Head Style: Mushroom
- Anchor Body Material: Zinc Alloy
- Anchor Body Finish: Zinc Plated
- Pin Material: Steel
- Anchor Dia.: 1/4 in
- Anchor Length: 1 in
- Package Quantity: 100
- Min. Embedment: 7/8 in
- Shank Length: 1 in
- Material: Zamac Alloy, Carbon Steel
- Head Style: Mushroom
- Meets/Exceeds: Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head)
- Country of Origin (subject to change): Taiwan, Province of China
Description
Drive Anchors are the perfect solution for attaching items to concrete, stone and brick. Made of Zamac Alloy, these anchors are strong and durable. The DEWALT Drive Anchor is designed to be driven with a hammer and is versatile enough for use in concrete and masonry applications. It is made of carbon steel and zinc-plated steel to resist rust and corrosion. The Zamac Alloy Drive Anchors are uniquely designed to provide for maximum holding power. These anchors are ideal for use in masonry materials.
Reviews of Dewalt #02808-PWR
Explore more
- DEWALT Drive Anchor, 7/8 in., PK100 02802-PWR
- DEWALT Hammer Drive Pin Anchor, 1/4" dia., PK100 02548-PWR
- DEWALT Pre-Expanded Anchor, 4 in., PK100 03392-PWR
- DEWALT Pre-Expanded Anchor, 2 1/2 in., PK100 03301-PWR
- ZORO SELECT 5/32X11/32 CNTRSUK AL DRV RIV SS PIN ALUMINUM 07344ACSS
- ZORO SELECT Anchor Rivet, Truss, 1/4 In, PK5 61AST25150
- ZORO SELECT 3/16X.039-.354 RIV TREBOL DOME ALUM/ALUM ALUMINUM ADATSB-0625
- ZORO SELECT 3/16X1/8 UNIVERSL ALUM DRIVE RIVET ALUMINUM 10125AUA
- Dewalt Drive Pin Anchors