Dewalt
Drive Anchor, 2 in., PK100
- Zoro #: G0073510
- Mfr #: 02826-PWR
Tap to zoom
Hover or click to zoom
$23.22
pkg. of 100 ($0.23/ea)
- Promotion Restriction: Not eligible for promotion
- Item: Drive Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.22
Dewalt #02826-PWR Specifications
- Zoro #: G0073510
- Mfr #: 02826-PWR
- Promotion Restriction: Not eligible for promotion
- Item: Drive Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
- Anchor Head Style: Mushroom
- Anchor Body Material: Zinc Alloy
- Anchor Body Finish: Zinc Plated
- Pin Material: Steel
- Anchor Dia.: 1/4 in
- Anchor Length: 2 in
- Material: Zamac Alloy, Carbon Steel
- Package Quantity: 100
- Min. Embedment: 3 1/8 in
- Meets/Exceeds: Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head)
- Shank Length: 2 in
- Head Style: Mushroom
- Country of Origin (subject to change): Taiwan, Province of China
Description
Drive Anchor, Anchor Head Style Mushroom, Anchor Body Material Zinc Alloy, Anchor Body Finish Zinc Plated, Pin Material Steel, Anchor Dia. 1/4 in, Anchor Length 2 in, Shank Length 2 in, Min. Embedment 3 1/8 in, Meets/Exceeds Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head), Package Quantity 100
Reviews of Dewalt #02826-PWR
Explore more
- DEWALT Hammer Drive Pin Anchor, 3/16" dia., PK100 03796-PWR
- DEWALT Drive Anchor, 1-1/4 in., PK100 02814-PWR
- DEWALT Pre-Expanded Anchor, 1-3/4 in., PK100 03755-PWR
- DEWALT Drive Anchor, 3/4 in., PK100 02806-PWR
- DEWALT Hammer Drive Pin Anchor, 1/4" dia., PK100 02836-PWR
- DEWALT Pre-Expanded Anchor, 2-3/4 in., PK100 03794-PWR
- ZORO SELECT 3/16X1/2 BRAZIER ALUM DRIVE RIVET ALUMINUM 10500ABA
- MIDWEST FASTENER CORP. 1/4" x 2" Nylon Plastic Round Head Nail Drive Anchors 100PK 07874
- ZORO SELECT SecurityAnchor, Pin Drive, 5/16x2 3/4, PK10 GCPFS56234
- MKT FASTENING Tap-It, Flat Head Bulk, 1/4 x 2", PK2000 5850116
- Dewalt Drive Pin Anchors