customer-service Help
Dewalt

Dust Extractor, 2 gal., Plastic, 125 cfm

Dewalt Dust Extractor, 2 gal., Plastic, 125 cfm DCV585T2/DCB606
Tap to zoom
Hover or click to zoom
$1,500.93
  • Promotion Restriction: Not eligible for promotion
  • Average Brush Life: N/A
  • Tank Size: 2 gal
See full product details
This item ships free.

Total: $1,500.93

Dewalt #DCV585T2/DCB606 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Average Brush Life: N/A
  • Tank Size: 2 gal
  • Vacuum Hose Dia.: 1.25"
  • Standards: UL Listed
  • Static Pressure: N/A
  • Tank Material: Plastic
  • Voltage: 60V MAX*
  • Application: Concrete Dust Extraction; Drywall Dust Extraction; Light Cleanup
  • Motor Efficiency Type: Brushless
  • Height: 13.75"
  • Width: 13.25"
  • Features: 125 CFM provides OSHA Table 1; Automatic filter cleaning; HEPA Filter; Wireless Tool Control; T-Stak compatibility
  • Includes Charger: Yes
  • Vacuum Power Source: Cordless
  • Filter Efficiency: HEPA
  • Length: 26"
  • Includes Battery: Yes
  • Cordless Tool Battery Type: Li-ion
  • Includes: DCV585 60V MAX* Dust Extractor; Wireless Tool Control Remote; Fleece Bag; (2) HEPA Filters; DCB606
  • No. Batteries Included: 1
  • Number of Motor Stages: 1
  • Battery Run Time: Not Applicable
  • Power Cord Length: N/A
  • Tank Dry Capacity: 2 gal
  • Plug Type: Not Applicable
  • Battery Charge Time: 1 hr
  • Item: Dust Extractor
  • Battery Capacity: 6.0 AH
  • Vacuum Filtration Type: HEPA
  • Air Watts: 125 CFM
  • Frequency: Not Applicable
  • Vacuum Air Flow: 125 cfm
  • Power: Battery
  • Current: Not Applicable
  • Tank Wet Capacity: 2 gal
  • Peak Horsepower: Not Applicable
  • Sound Level: Not Applicable
  • Vacuum Pickup Type: Dry
  • Vacuum Collection Type: Fleece Filter Dust Bag
  • Weight: 17.6 lbs.
  • Vacuum Hose Length: 8 ft.
  • Country of Origin (subject to change): China

Description

Dust Extractor

Reviews of Dewalt #DCV585T2/DCB606