Dewalt

Dust Extractor, Masonry

Dewalt Dust Extractor, Masonry DWH161D1/DCB203
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Dust Extractor
  • Application: Masonry
  • Includes: Shoulder Strap, Belt Hook, (2) Batteries, Charger
  • Overall Length: 7 15/16 in
  • Features: High Mobility, Compact, Lightweight, Multiple Strap Connection Points, Brushless Motor
  • For Use With: DEWALT(R)
  • Charger Model Number: DCB115
See full product details
$480.13

Subtotal: $480.13

Dewalt #DWH161D1/DCB203 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Dust Extractor
  • Application: Masonry
  • Includes: Shoulder Strap, Belt Hook, (2) Batteries, Charger
  • Overall Length: 7 15/16 in
  • Features: High Mobility, Compact, Lightweight, Multiple Strap Connection Points, Brushless Motor
  • For Use With: DEWALT(R)
  • Charger Model Number: DCB115
  • Battery Series: 20V MAX
  • Voltage: 20 V DC
  • Pickup Type: Dry
  • Filter Efficiency: 99.97% at 0.3 microns
  • Charger Included: Yes
  • Battery Model Number: DCB203
  • Tool Weight: 3.64 lb
  • Number of Batteries Included: 2
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (2) Batteries
  • Tank Dry Capacity: 3/50 gal
  • Hose Diameter: 1 in
  • Collection Type: Bagless
  • Power Source: Cordless
  • Series: 20V MAX
  • Overall Height: 9 1/2 in
  • OSHA Table 1 Compliant: Part of OSHA Table 1 Compliant Solution
  • Filtration Type: HEPA
  • Battery Capacity: 2.0 Ah
  • Tank Size: 0.06 gal
  • Air Flow: 19 cfm
  • Brushless Motor: Yes
  • Country of Origin (subject to change): China

Description

Dust Extractor, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 19 cfm, Voltage 20 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Pickup Type Dry, Collection Type Bagless, Tank Size 0.06 gal, Hose Diameter 1 in, Battery Capacity 2.0 Ah, Brushless Motor Yes, Tank Dry Capacity 3/50 gal, Power Source Cordless, Application Drilling and Chipping, Drywall Cutout Tools, Jig Saws, Percussion Hammer Drills, Routers, Sanders

Reviews of Dewalt #DWH161D1/DCB203

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.