Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dust Shroud For Metalworking

  • Zoro #: G7421976
  • Mfr #: DWE46100
Dewalt Dust Shroud For Metalworking DWE46100
Dewalt Dust Shroud For Metalworking DWE46100
Dewalt Dust Shroud For Metalworking DWE46100
Dewalt Dust Shroud For Metalworking DWE46100
$155.41
  • Promotion Restriction: Not eligible for promotion
  • For Use With: Tuckpointing and Masonry Application
  • Includes: (1) DWE46100
See full product details
This item ships free.

Dewalt #DWE46100 Specifications

  • Zoro #: G7421976
  • Mfr #: DWE46100
Promotion Restriction: Not eligible for promotion For Use With: Tuckpointing and Masonry Application
Includes: (1) DWE46100 Overall Dia. (In.): 2
Length (Ft.): .9 Overall Depth (In.): 11
Overall Height (In.): 8 Overall Width (In.): 2
Item: Cutting and Tuck Pointing Dust Shroud Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The DWE46100 5"/ 6" Cutting and Tuckpointing Dust Shroud delivers tool-free shroud removal and adjustments and eliminates the need for user to tape hose to shroud. Includes dust collection and depth adjustment.

 

  • Tool-free clamp to remove and adjust shroud
  • Universal hose connection eliminates the need for user to tape hose to shroud
  • Cornering door allows for dust collection on inside corners
  • Adjustable depth-of-cut shoe allows user to adjust depth-of-cut
  • Rugged, all-metal design is robust for the most demanding applications

Technical Guides

Reviews of Dewalt #DWE46100