Dewalt
1/8" Titanium Speed Tip Drill Bit ( 2 pack)
Mfr # DW1308
Zoro # G8581124
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.0125
- Impact Rated No
Explore More Products
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit DW1615
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit DW1609
- DEWALT Drill Bits, 1/4" Hex, PK2 DWA5008
- DEWALT Drill Bits, 1/4" Hex DWA5012
- DEWALT Drill Bits, 1/4" Hex DWA5009
- DEWALT 7/16" Titanium Speed Tip Drill Bit DW1328
- DEWALT Drill Bits, 1/4" Hex DWA5022
- DEWALT Drill Bits, 1/4" Hex DWA5028
- DEWALT 3/8In Jobber Length Drill Bit (6 Pack) DD4024B6
- WALTER Jobber drill A1211-1.25 A1211-1.25
- BOSCH Impact Drill Bit, 3/8" Size, 5" L BL4151IM
- Dewalt Twist Drill Bits