Dewalt
5-Pc. Self-Feed Kit
Mfr # DW1648
Zoro # G8201681
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Drill Bit Size 1 3/8 in, 1 1/2 in, 2 1/8 in, 2 9/16 in
- Includes (4) 10mm dia Hex Drill Bits
- Drill Style Brad Point
Explore More Products
- DEWALT 8-Pc. Self-Feed Kit DW1649
- DEWALT 1-1/4" Heavy-Duty Self-Feed Bit DW1632
- DEWALT 2" Heavy-Duty Self-Feed Bit DW1636
- DEWALT 4-5/8" Heavy-Duty Self-Feed Bit DW1642
- DEWALT 2-9/16" Heavy-Duty Self-Feed Bit DW1639
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit DW1634
- DRILL AMERICA 1-1/2" Self Feed Bit DMS70-3020
- IRWIN SELF FEED BIT 2-1/8"" 3046011
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/8" 3046011
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-3/4" 3046009
- BOSCH Self-Feeding Bit, 2-1/4In SF2251
- Dewalt Self-Feed Drill Bits