Shop Alternate Products
This Product is Discontinued
Dewalt
3/8" Quick Change Mandrel (1-1/4" to 3") (Discontinued)
Mfr # DW1805
Zoro # G3241086
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 3/8"
- Shank Shape Hex
- Material Bi-metal
- Thread Size 5/8"-18