Shop Alternate Products
This Product is Discontinued
Dewalt
3" x 5/8"-11 XP .020 Stainless Knot Wire Cup Brush (Discontinued)
Mfr # DW49160
Zoro # G0912324
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Stainless Steel
- Arbor Hole Size 5/8"-11
- Bristle Type Knotted Wire
- Brush Dia. 3 in