Dewalt
1/2" (13mm) VSR Single Speed Hammerdrill
Mfr # DW511
Zoro # G0898825
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 1/2 in
- Voltage 120V AC
- Amps 8.5 A
- No Load RPM 0 to 3000
Replacement Parts
Explore More Products
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit DWD520K
- DEWALT 1/2" Single Speed Hammer Drill DWE5010
- DEWALT Pavement Breaker, W/Truck, 1 1/8, 15A, 120V D25980KB
- DEWALT 1-1/8" SDS+ Combination Hammer w/SHOCKS(R) and E- CLUTCH D25416K
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill Kit DW505K
- DEWALT Hammer Drill, 1/2In Chuck, 20V DCD999T1
- DEWALT DeWalt DW511 0.5 in. Hammer Drill 6348734
- DEWALT HAMMER DRILL 7.0 AMP 2 SPD PKPC70THD
- DEWALT Hammer Drill Kit, 1/2" Chuck, 20V, Cordless DCD997CB/ DCB205CK
- BLACK & DECKER 6 Amp 1/2 inch Hammer Drill DR670
- DUROFIX P20 BRUSHLESS Jumbo Hammer Drill, 900 in-lbs, 5Ah x2, RK20118 RK20118-LB
- Dewalt Hammer Drills